Buy more than* S$200* and get FREE SHIPPING

  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel

MC Noise Reduction Weight Door Roller Wheel JMP-0501

Item.#
09343354
Mfr.#
JMP-0501
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimension c (phi mm)
8
Dimensions a (mm)
50
Dimension b (phi mm)
38
Specification
Groove R type, stainless steel frame Car (bolt and nut)
Size (mm)
50
Dimensions i (mm)
21
Dimensions e (mm)
18