Buy more than* S$200* and get FREE SHIPPING

  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel

MC Noise Reduction Weight Door Roller Wheel JMP-0901

Item.#
09343381
Mfr.#
JMP-0901
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimensions i (mm)
30
Dimensions e (mm)
27
Size (mm)
90
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Dimension b (phi mm)
70
Dimension c (phi mm)
12
Dimensions a (mm)
90
Specification
Groove R type, stainless steel frame. Wheel (bolt and nut)