Buy more than* S$200* and get FREE SHIPPING

  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel

MC Noise Reduction Weight Door Roller Wheel JMP-1001

Item.#
09343397
Mfr.#
JMP-1001
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.90 SGD
ADD TO CART
Shipped after 2017-06-29
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
100
Dimension b (phi mm)
80
Dimension c (phi mm)
16
Specification
Groove R type, stainless steel frame. Wheel (bolt and nut)
Dimensions i (mm)
34
Dimensions e (mm)
30
Size (mm)
100
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.