Buy more than* S$200* and get FREE SHIPPING

  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel

MC Noise Reduction Weight Door Roller Wheel JMP-0502

Item.#
09343406
Mfr.#
JMP-0502
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Size (mm)
50
Dimensions i (mm)
21
Dimensions e (mm)
18
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Dimensions a (mm)
50
Dimension b (phi mm)
8
Dimension c (phi mm)
8
Specification
Flat type, stainless steel frame. Wheel only (bolt and nut)