Buy more than* S$200* and get FREE SHIPPING

  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel

MC Noise Reduction Weight Door Roller Wheel JMP-0602

Item.#
09343415
Mfr.#
JMP-0602
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
60.76 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
60
Dimension b (phi mm)
10
Dimension c (phi mm)
10
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Dimensions i (mm)
22
Dimensions e (mm)
20
Size (mm)
60
Specification
Flat type, stainless steel frame. Wheel only (bolt and nut)