Buy more than* S$200* and get FREE SHIPPING

  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel

MC Noise Reduction Weight Door Roller Wheel JMP-0902

Item.#
09343433
Mfr.#
JMP-0902
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimension c (phi mm)
12
Dimensions a (mm)
90
Dimension b (phi mm)
12
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Size (mm)
90
Dimensions i (mm)
30
Dimensions e (mm)
27
Specification
Flat type, stainless steel frame. Wheel only (bolt and nut)