Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel

MC Noise Reduction Weight Door Roller Wheel JMP-0505

Item.#
09343451
Mfr.#
JMP-0505
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.32 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Dimension h (mm)
3
Dimension c (phi mm)
8
Dimensions a (mm)
50
Dimension b (phi mm)
39
Dimensions g (mm)
4
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Dimension d (mm)
10
Size (mm)
50
Dimensions i (mm)
21
Dimensions e (mm)
18
Specification
Groove R type, stainless steel frame Car (bolt and nut)