Buy more than* S$200* and get FREE SHIPPING

  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel

MC Noise Reduction Weight Door Roller Wheel JMP-0605

Item.#
09343467
Mfr.#
JMP-0605
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
63.61 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Dimensions i (mm)
22
Dimensions e (mm)
20
Dimension h (mm)
3.5
Dimension c (phi mm)
10
Dimensions a (mm)
60
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Dimension b (phi mm)
48
Dimensions g (mm)
4.5
Dimension d (mm)
11
Size (mm)
60
Specification
Groove R type, stainless steel frame Car (bolt and nut)