Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel

MC Noise Reduction Weight Door Roller Wheel JMP-1005

Item.#
09343494
Mfr.#
JMP-1005
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
100
Dimension b (phi mm)
80
Dimensions g (mm)
5.5
Dimension d (mm)
19
Size (mm)
100
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Dimensions i (mm)
34
Dimensions e (mm)
30
Dimension h (mm)
4
Dimension c (phi mm)
16
Specification
Groove R type, stainless steel frame Car (bolt and nut)