Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel

MC Noise Reduction Weight Door Roller Wheel JMP-0756

Item.#
09343521
Mfr.#
JMP-0756
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
81.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimensions e (mm)
25
Dimension h (mm)
10
Size (mm)
75
Dimensions i (mm)
27
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Dimensions g (mm)
7.5
Dimension c (phi mm)
12
Dimensions a (mm)
75
Dimension b (phi mm)
59
Specification
Groove R type, stainless steel frame. Car only (bolt and nut)