Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel
  • MC Noise Reduction Weight Door Roller Wheel

MC Noise Reduction Weight Door Roller Wheel JMP-0906

Item.#
09343537
Mfr.#
JMP-0906
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension c (phi mm)
12
Dimensions a (mm)
90
Dimension b (phi mm)
72
Dimensions g (mm)
7.5
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Size (mm)
90
Dimensions i (mm)
30
Dimensions e (mm)
27
Dimension h (mm)
12
Specification
Groove R type, stainless steel frame. Car only (bolt and nut)