Buy more than* S$200* and get FREE SHIPPING

  • Guide Roller Iron Frame
  • Guide Roller Iron Frame
  • Guide Roller Iron Frame

Guide Roller Iron Frame GUM-0010

5.00 (2)
Item.#
09344754
Mfr.#
GUM-0010
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (frame)
Iron 5mm w/ zinc chrome plating
Material (Roller)
Urethane
Application
For single rail gates
Operating Range (mm)
(Gate width) 20-75
TRUSCO Part Number
342-7510
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Stopped by the gate
5
From Japan
On 2015-04-26 14:37:38
I installed it because the thing that was attached until now has been taken off. Even if it sways by the wind because it has a roller, it is quiet
This review is about item#09344754.
I repaired the gate.
5
From Japan
On 2014-09-20 19:04:22
If long hole processing is available so that upper and lower adjustment can be done ...
This review is about item#09344754.