Buy more than* S$200* and get FREE SHIPPING

  • Roller Bearing Wheel
  • Roller Bearing Wheel
  • Roller Bearing Wheel

Roller Bearing Wheel PHP-0901

5.00 (3)
Item.#
09344806
Mfr.#
PHP-0901
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
64.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Purpose
For bottom wheel, pulley, and hanging wheel.
Material (Wheel)
Iron castings bearing insert
Dimension r (mm)
R7
Dimension G(mm)
12
Dimensions J (mm)
54.5
Dimensions I (mm)
47
Dimensions C (mm)
20
Dimensions E (mm)
12.1
Dimension F (mm)
19
Core Bar
Iron
Withstand Load (kg)
40 (1 per month)
Dimensions A (mm)
90
Dimension H (mm)
7.5
Dimension (mm)
90
Dimensions N (mm)
2
Dimensions B (mm)
18
Dimensions D (mm)
80
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Refurbishment of the storage door for 150 years
5
From Japan
On 2018-02-27 08:03:07
There was an equivalent item for repairing half a century ago and it was saved. I wish there were rails as well.
This review is about item#09344797.
Steel heavy iron door at the main gate
5
From Japan
On 2016-11-28 17:07:44
I have been using for 40 years at the gate of the patent gate. I exchange it once every two years. Movement is light, easy to detach, inexpensive, excellent with aligned triplets.
This review is about item#9344797.
Exchange of large shutter door roller
5
From Japan
On 2015-10-06 18:07:53
The heavy door became very light.
This review is about item#09344867.