Buy more than* S$200* and get FREE SHIPPING

  • Roller Bearing Wheel
  • Roller Bearing Wheel
  • Roller Bearing Wheel

Roller Bearing Wheel PHP-1051

5.00 (2)
Item.#
09344815
Mfr.#
PHP-1051
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Purpose
For bottom wheel, pulley, and hanging wheel.
Material (Wheel)
Iron castings bearing insert
Dimensions E (mm)
12.1
Dimension F (mm)
19
Dimension r (mm)
R8
Dimension G(mm)
12
Dimensions J (mm)
54.5
Dimensions I (mm)
47
Dimensions C (mm)
20
Core Bar
Iron
Dimensions B (mm)
20
Dimensions D (mm)
92
Withstand Load (kg)
50 (1 per month)
Dimensions A (mm)
105
Dimension H (mm)
7.5
Dimension (mm)
105
Dimensions N (mm)
2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Steel heavy iron door at the main gate
5
From Japan
On 2016-11-28 17:07:44
I have been using for 40 years at the gate of the patent gate. I exchange it once every two years. Movement is light, easy to detach, inexpensive, excellent with aligned triplets.
This review is about item#9344797.
Exchange of large shutter door roller
5
From Japan
On 2015-10-06 18:07:53
The heavy door became very light.
This review is about item#09344867.