Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roller Bearing Wheel
  • Roller Bearing Wheel
  • Roller Bearing Wheel

Roller Bearing Wheel PHP-0752

5.00 (3)
Item.#
09344851
Mfr.#
PHP-0752
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
For bottom wheel, pulley, and hanging wheel.
Material (Wheel)
Iron castings bearing insert
Withstand Load (kg)
30 (1 per month)
Dimension G(mm)
12
Dimensions J (mm)
54.5
Dimensions I (mm)
47
Dimensions B (mm)
18
Core Bar
Iron
Dimension F (mm)
19
Dimensions A (mm)
75
Dimension H (mm)
7.5
Dimension (mm)
75
Dimensions C (mm)
20
Dimensions E (mm)
12.1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Refurbishment of the storage door for 150 years
5
From Japan
On 2018-02-27 08:03:07
There was an equivalent item for repairing half a century ago and it was saved. I wish there were rails as well.
This review is about item#09344797.
Steel heavy iron door at the main gate
5
From Japan
On 2016-11-28 17:07:44
I have been using for 40 years at the gate of the patent gate. I exchange it once every two years. Movement is light, easy to detach, inexpensive, excellent with aligned triplets.
This review is about item#9344797.
Exchange of large shutter door roller
5
From Japan
On 2015-10-06 18:07:53
The heavy door became very light.
This review is about item#09344867.