Buy more than* S$200* and get FREE SHIPPING

  • Finish abrading agent

Finish abrading agent D-36

5.00 (1)
Item.#
09344852
Mfr.#
D-36
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Width (mm)
127
Height (mm)
43
Length (mm)
54
Application
For finishing of white precious metal.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of dentures
5
From Japan
On 2017-12-06 16:20:06
I am amazed that the same thing can be bought near the half price. I would like to look for various others.
This review is about item#9344843.