Buy more than* S$200* and get FREE SHIPPING

  • Roller Bearing Wheel
  • Roller Bearing Wheel
  • Roller Bearing Wheel

Roller Bearing Wheel PHP-0902

5.00 (3)
Item.#
09344867
Mfr.#
PHP-0902
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
60.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
For bottom wheel, pulley, and hanging wheel.
Material (Wheel)
Iron castings bearing insert
Dimensions J (mm)
54.5
Dimensions I (mm)
47
Dimensions B (mm)
18
Dimension F (mm)
19
Dimensions A (mm)
90
Core Bar
Iron
Dimension H (mm)
7.5
Dimension (mm)
90
Dimensions C (mm)
20
Dimensions E (mm)
12.1
Withstand Load (kg)
40 (1 per month)
Dimension G(mm)
12
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Refurbishment of the storage door for 150 years
5
From Japan
On 2018-02-27 08:03:07
There was an equivalent item for repairing half a century ago and it was saved. I wish there were rails as well.
This review is about item#09344797.
Steel heavy iron door at the main gate
5
From Japan
On 2016-11-28 17:07:44
I have been using for 40 years at the gate of the patent gate. I exchange it once every two years. Movement is light, easy to detach, inexpensive, excellent with aligned triplets.
This review is about item#9344797.
Exchange of large shutter door roller
5
From Japan
On 2015-10-06 18:07:53
The heavy door became very light.
This review is about item#09344867.