Buy more than* S$200* and get FREE SHIPPING

  • Sassi replacement door roller duracon car
  • Sassi replacement door roller duracon car
  • Sassi replacement door roller duracon car

Sassi replacement door roller duracon car ADS-0051

Item.#
09344894
Mfr.#
ADS-0051
Package Qty.
1Set(20PC)
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Screen doors, small windows, high windows, deck, sliding bathroom door, windows Fittings, door, sliding door, store sliding door etc.
Material (Wheel)
POM car
Dimension H (mm)
10
Outer Frame
SUS301 spring material 0.3mm thickness
Dimension G(mm)
0.5
Dimensions C (mm)
7
Dimensions D (mm)
10
Core Bar
4mmSUS304
Dimensions A (mm)
30
Size
Type 5
Dimension K(mm)
6 to 7
Dimensions J (mm)
13
Dimensions B (mm)
13
Dimension F (mm)
4.8