Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • VALLORBE SAWFRAME ASB300

VALLORBE SAWFRAME ASB300 ASB400

4.50 (2)
Item.#
09344904
Mfr.#
ASB400
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Depth (mm)
65
Weight (g)
152
Type
freely
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of brass plates and the like
4
From Japan
On 2016-06-12 22:43:07
Frame has firmly, Harel and pin the tooth saw
This review is about item#09344895.
Processing of inlay material such as metal or shellfish
5
From Japan
On 2015-05-01 20:40:02
It is early work because the fixing of the saw blade is simple and accurate. Other When you use the frame of Barobe will not be available. It recommends is not in anywhere you can buy things.
This review is about item#09344904.