Buy more than* S$200* and get FREE SHIPPING

  • Sassi replacement door roller duracon car
  • Sassi replacement door roller duracon car
  • Sassi replacement door roller duracon car

Sassi replacement door roller duracon car ADS-0756

Item.#
09344912
Mfr.#
ADS-0756
Package Qty.
1Set(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
99.08 SGD
ADD TO CART
Shipped after 2017-10-26
Now we ship to...
...see all
Item Feature
Purpose
Screen doors, small windows, high windows, deck, sliding bathroom door, windows Fittings, door, sliding door, store sliding door etc.
Material (Wheel)
POM car
Dimensions B (mm)
17
Dimensions D (mm)
13
Dimension F (mm)
7
Dimensions A (mm)
36
Dimension H (mm)
13
Size
7.5-inch
Dimension K(mm)
8 to 10
Dimensions J (mm)
18
Core Bar
4mmSUS304
Dimensions C (mm)
9
Vehicle Height Adjusting Screw
3mmSUS304
Dimension V(mm)
3
Inner Frame
SUS304 spring material 0.3mm thickness
Dimensions I (mm)
4.7
Dimensions E (mm)
3.5
Outer Frame
SUS301 spring material 0.2mm thickness
Dimension G(mm)
0.6