Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • VALLORBE SAWFRAME ASB300

VALLORBE SAWFRAME ASB300 ASB500

4.50 (2)
Item.#
09344913
Mfr.#
ASB500
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Depth (mm)
95
Weight (g)
165
Type
freely
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of brass plate etc.
4
From Japan
On 2016-06-12 22:43:07
The frame is solid and you can pin the saw teeth
This review is about item#09344895.
Processing of inlaid materials such as metal and shellfish
5
From Japan
On 2015-05-01 20:40:02
Fixing the saw blade is easy and accurate, so work is quick. If you use the frame of BAROVE, you can not use any other. It is recommended because it is not a thing you can buy anywhere.
This review is about item#09344904.