The reviews are automatic translation.
Repair of sash 46 years ago
From Japan
On 2018-04-14 10:41:37
I repaired the sash for the first time. I was worried whether I was going well or not, so I looked at YOUTUBE and tried doing it. It took me a while to remove the existing door roller but managed somehow. There are still sashes that I want to fix, so I will make it Yokosuna.
If I knew it would have been better if I had done so, the price is cheaper than home center. Thank you very much.
Exchange of entrance aluminum fittings
From Japan
On 2018-03-16 12:01:14
Whether the fittings are heavy or the rails are old, it was good if they moved a little more lightly.
Replacement of sashed door roller
From Japan
On 2016-12-04 18:38:14
It is a repeat. If you ask the merchant you will be expensive, but if you have a little workmanship, I was able to replace it with DIY. I will also make use of it.
Replacement door for sliding doors
From Japan
On 2016-11-16 15:30:26
Recently high airtight high insulation housing heavy sliding door and stainless steel rail want a stainless steel door roller.
For old screen doors
From Japan
On 2016-09-22 17:33:56
You should be cheap and strong. At work, cut your hands if you do not wear gloves.
Bathroom sliding door changing door rollers
From Japan
On 2016-07-24 10:58:20
The opening and closing of the bathroom sliding doors became heavy, and I tried to change the door roller. I searched for it at three home centers in the city, but I could find the compatible product with Monatarou. Variety and size were abundant, so we could compare various comparisons and it became satisfactory specification.
Exchange of door door for shutters
From Japan
On 2016-07-11 08:03:09
It was saved because I purchased it at around half price compared with home center. I want to purchase also y shipping goods.
Exchange
From Japan
On 2014-11-04 08:20:12
Unfortunately we did not understand by the photograph, although the door roller was looking as smooth, it was for rails, but I tried using it but it is not convenient so I will buy it for exchange.
I replaced it because the self door door roller (used for 30 years) became obsolete.
From Japan
On 2013-11-04 13:48:40
There was no problem with the product, but I want a little more thickness. Because the inside width of the door is 24 mm, the effect of the spring is not good because it is 28 mm wide.
Door door roller
From Japan
On 2009-09-30 20:15:23
The screen door of the screen door became easy to come off, so install it.