Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sash Replacement Roller Duracon Car
  • Sash Replacement Roller Duracon Car
  • Sash Replacement Roller Duracon Car

Sash Replacement Roller Duracon Car AES-0091

4.08 (12)
Item.#
09344946
Mfr.#
AES-0091
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Screen doors, small windows, high windows, deck, sliding bathroom door, windows Fittings, door, sliding door, store sliding door etc.
Dimensions B (mm)
26
Dimensions E (mm)
6.5
Dimensions D (mm)
24
Dimension F (mm)
9
Withstand Load (kg)
15 (per two pieces)
Dimensions A (mm)
45
Dimension H (mm)
20
Type
Round shape
Material (Wheel)
POM vehicle with bearing
Wheel Diameter (phi mm)
25
Size
9 model
TRUSCO Part Number
406-7665
Vehicle Height Adjusting Screw
4mm SUS304
Inner Frame
1.0-mm thickness SUS304
Core Bar
5mm SUS304
Outer Frame
0.3-mm thickness SUS301 spring material
Dimension V(mm)
5
Dimension K(mm)
10 - 14
Dimension G(mm)
0.7
Dimensions J (mm)
27
Dimensions I (mm)
R2.5
Dimensions C (mm)
20
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Saddle door door roller
5
From Japan
On 2018-05-24 17:07:09
You can adjust the top and bottom of the sash with screws, but to adjust the left and right I had a hard time. Although it is slightly off, now it is to move more smoothly than before replacement became.
This review is about item#9344921.
Repair of sash 46 years ago
5
From Japan
On 2018-04-14 10:41:37
I repaired the sash for the first time. I was worried whether I was going well or not, so I looked at YOUTUBE and tried doing it. It took me a while to remove the existing door roller but managed somehow. There are still sashes that I want to fix, so I will make it Yokosuna. If I knew it would have been better if I had done so, the price is cheaper than home center. Thank you very much.
This review is about item#9344946.
Exchange of entrance aluminum fittings
3
From Japan
On 2018-03-16 12:01:14
Whether the fittings are heavy or the rails are old, it was good if they moved a little more lightly.
This review is about item#9344955.
Replacement of sashed door roller
5
From Japan
On 2016-12-04 18:38:14
It is a repeat. If you ask the merchant you will be expensive, but if you have a little workmanship, I was able to replace it with DIY. I will also make use of it.
This review is about item#9344982.
Replacement door for sliding doors
3
From Japan
On 2016-11-16 15:30:26
Recently high airtight high insulation housing heavy sliding door and stainless steel rail want a stainless steel door roller.
This review is about item#9344946.
For old screen doors
5
From Japan
On 2016-09-22 17:33:56
You should be cheap and strong. At work, cut your hands if you do not wear gloves.
This review is about item#9344921.
Bathroom sliding door changing door rollers
5
From Japan
On 2016-07-24 10:58:20
The opening and closing of the bathroom sliding doors became heavy, and I tried to change the door roller. I searched for it at three home centers in the city, but I could find the compatible product with Monatarou. Variety and size were abundant, so we could compare various comparisons and it became satisfactory specification.
This review is about item#09344921.
Exchange of door door for shutters
5
From Japan
On 2016-07-11 08:03:09
It was saved because I purchased it at around half price compared with home center. I want to purchase also y shipping goods.
This review is about item#09344973.
Exchange
1
From Japan
On 2014-11-04 08:20:12
Unfortunately we did not understand by the photograph, although the door roller was looking as smooth, it was for rails, but I tried using it but it is not convenient so I will buy it for exchange.
This review is about item#09344946.
I replaced it because the self door door roller (used for 30 years) became obsolete.
3
From Japan
On 2013-11-04 13:48:40
There was no problem with the product, but I want a little more thickness. Because the inside width of the door is 24 mm, the effect of the spring is not good because it is 28 mm wide.
This review is about item#09344973.