Buy more than* S$200* and get FREE SHIPPING

  • Sash Replacement Roller Duracon Car
  • Sash Replacement Roller Duracon Car
  • Sash Replacement Roller Duracon Car
  • Sash Replacement Roller Duracon Car

Sash Replacement Roller Duracon Car AES-0121

4.00 (9)
Item.#
09344955
Mfr.#
AES-0121
Package Qty.
1PC
Ship pack of
1
9.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Screen doors, small windows, high windows, deck, sliding bathroom door, windows Fittings, door, sliding door, store sliding door etc.
Dimension G(mm)
1.2
Dimensions J (mm)
33
Dimensions C (mm)
24
Dimensions B (mm)
31
Dimensions D (mm)
30
Dimension F (mm)
12
Dimensions A (mm)
59
Dimension H (mm)
24
Material (Wheel)
POM vehicle with bearing
Size
12 type
Dimension K(mm)
13 - 16
Withstand Load (kg)
20 (per two pieces)
Type
Round shape
Wheel Diameter (phi mm)
30
Vehicle Height Adjusting Screw
5mm SUS304
Dimension V(mm)
4
Inner Frame
1.0 mm thickness SUS304
Dimensions I (mm)
R3
Dimensions E (mm)
8
Core Bar
5mm SUS304
Outer Frame
0.3-mm thickness SUS301 spring material
TRUSCO Part Number
406-7673
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Replacement of sash door roller
5
From Japan
On 2016-12-04 18:38:14
It is a repeat. It pays and ask to skilled in the art that, if there is a little skill, I was able to replace in DIY. Also it plans to take advantage of.
This review is about item#9344982.
Double sliding door of the replacement door roller
3
From Japan
On 2016-11-16 15:30:26
I want a stainless steel door roller in the case recently airtight high-insulated houses in the sliding door becomes heavy rail is of stainless steel.
This review is about item#9344946.
For the old screen door
5
From Japan
On 2016-09-22 17:33:56
Cheap and is moreover good strong at. Work at the time of off the hand and not the gloves.
This review is about item#9344921.
Replacement of bathroom sliding door door roller
5
From Japan
On 2016-07-24 10:58:20
Opening and closing of the bathroom sliding door is heavy, try to replace the door rollers and think of three places city We looked at the hardware store, but I was able to find in Monotarou's not found compliant products. Breed, it became the specification to go with also rich in various comparative study can also be satisfied with the size.
This review is about item#09344921.
Door roller replacement shutters
5
From Japan
On 2016-07-11 08:03:09
Was saved can be purchased at about half than in the hardware store. Also is y sending goods you want to buy.
This review is about item#09344973.
Exchange
1
From Japan
On 2014-11-04 08:20:12
I did not know in the picture unfortunately, but door roller is've seen as flat and smooth it was for the rail, Because I tried to use the bad circumstances, replace purchase.
This review is about item#09344946.
Of aluminum door of the back door door roller (30 years use) it was therefore exchange decrepit.
3
From Japan
On 2013-11-04 13:48:40
There was no problem with the product, you want a little more thickness. With respect to the inner width of 24mm of the door, is not good effectiveness of the spring for the 28mm width.
This review is about item#09344973.
Door roller screen door
4
From Japan
On 2009-09-30 20:15:23
Since the door roller screen door has become easily dislodged, attach.
This review is about item#09344894.
Door roller screen door
5
From Japan
On 2008-09-28 20:55:18
So simple, easy installation.
This review is about item#09344894.