Buy more than* S$200* and get FREE SHIPPING

  • THIN FILE GY-1
  • THIN FILE GY-1
  • THIN FILE GY-1

THIN FILE GY-1 Middle Eye

5.00 (1)
Item.#
09345087
Mfr.#
Middle Eye
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of masking jig for painting
5
From Japan
On 2018-02-01 08:47:31
I am using it to prepare gaps of around 0.8 to 1.0 mm. It is quite thin, so it can be muffled, but it can be shaved securely without breaking or bending.
This review is about item#09345087.