Buy more than* S$200* and get FREE SHIPPING

  • Sassi replacement door roller duracon car
  • Sassi replacement door roller duracon car
  • Sassi replacement door roller duracon car

Sassi replacement door roller duracon car AES-0162

Item.#
09345095
Mfr.#
AES-0162
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Screen doors, small windows, high windows, deck, sliding bathroom door, windows Fittings, door, sliding door, store sliding door etc.
Core Bar
4mmSUS304
Dimension V(mm)
5
Dimensions C (mm)
14
Dimensions D (mm)
18
Material (Wheel)
Bearing input POM cars
Dimensions J (mm)
23
Dimensions B (mm)
23
Dimensions A (mm)
70
Size
16-inch
Inner Frame
1.0mm thickness SUS304
Outer Frame
SUS301 spring material 0.3mm thickness
Dimension G(mm)
1
Dimensions E (mm)
8.5
Withstand Load (kg)
20 (2 per month)
Dimension K(mm)
16 to 18
Dimensions I (mm)
3.5
Dimension F (mm)
15.5
Dimension H (mm)
21