Buy more than* S$200* and get FREE SHIPPING

  • Sash Replacement Rollers, Brass Cars
  • Sash Replacement Rollers, Brass Cars
  • Sash Replacement Rollers, Brass Cars

Sash Replacement Rollers, Brass Cars ABS-0051

3.00 (1)
Item.#
09345131
Mfr.#
ABS-0051
Package Qty.
1Set(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.58 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Material (Wheel)
Brass cars
Dimension G(mm)
0.5
Dimensions C (mm)
7
Dimensions D (mm)
10
Dimensions A (mm)
30
Core Bar
4mmSUS304
Outer Frame
SUS301 spring material 0.3mm thickness
Application
Screen doors, small windows
Dimensions J (mm)
13
Dimensions B (mm)
13
Dimension F (mm)
4.8
Dimension H (mm)
10
Size
Type 5
Dimension K(mm)
6 to 7
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For the glass door
3
From Japan
On 2014-10-02 21:28:57
I did not find the existing door roller easily, I purchased this item closer. Again the aluminum part of the glass door was processed slightly larger (about 1 mm). I feel that there is a flat car with a door roller cover of 6 mm in inside.
This review is about item#09345156.