Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sash Replacement Rollers, Brass Cars
  • Sash Replacement Rollers, Brass Cars
  • Sash Replacement Rollers, Brass Cars

Sash Replacement Rollers, Brass Cars ABS-0052

3.00 (1)
Item.#
09345147
Mfr.#
ABS-0052
Package Qty.
1Set(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material (Wheel)
Brass cars
Dimensions J (mm)
13
Dimensions D (mm)
10
Dimensions A (mm)
30
Dimension H (mm)
10
Size
Type 5
Dimension K(mm)
5 to 7
Application
Screen doors, small windows
Dimensions B (mm)
13
Dimension F (mm)
4.5
Dimensions I (mm)
2.5
Core Bar
4mmSUS304
Outer Frame
SUS301 spring material 0.3mm thickness
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For the glass door
3
From Japan
On 2014-10-02 21:28:57
I did not find the existing door roller easily, I purchased this item closer. Again the aluminum part of the glass door was processed slightly larger (about 1 mm). I feel that there is a flat car with a door roller cover of 6 mm in inside.
This review is about item#09345156.