Buy more than* S$200* and get FREE SHIPPING

  • Sash Replacement Rollers, Brass Cars
  • Sash Replacement Rollers, Brass Cars
  • Sash Replacement Rollers, Brass Cars

Sash Replacement Rollers, Brass Cars ABS-0076

3.00 (1)
Item.#
09345156
Mfr.#
ABS-0076
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Brass cars
Dimensions I (mm)
4.7
Core Bar
4mm SUS304
Outer Frame
0.2-mm thickness SUS301 spring material
Dimension G(mm)
0.6
Dimensions C (mm)
9
Inner Frame
0.3-mm thickness SUS304 spring material
Dimensions E (mm)
3.5
Wheel Diameter (phi mm)
13
Application
Screen doors, small windows
Dimension H (mm)
13
Size
7 type
Dimension K(mm)
8 - 10
Dimensions J (mm)
16
Dimensions B (mm)
15
Dimensions D (mm)
13
Dimension F (mm)
7
Dimensions A (mm)
36
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For the glass door
3
From Japan
On 2014-10-02 21:28:57
I did not find the existing door roller easily, I purchased this item closer. Again the aluminum part of the glass door was processed slightly larger (about 1 mm). I feel that there is a flat car with a door roller cover of 6 mm in inside.
This review is about item#09345156.