Buy more than* S$200* and get FREE SHIPPING

  • Sash replacement door roller stainless steel car
  • Sash replacement door roller stainless steel car
  • Sash replacement door roller stainless steel car

Sash replacement door roller stainless steel car ABS-0131

Item.#
09345217
Mfr.#
ABS-0131
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Purpose
High window, deck, screen doors, small windows, high windows, deck, sliding bathroom door, windows Fittings, door, sliding door, store sliding door etc.
Core Bar
4mmSUS304
Dimension G(mm)
1
Dimensions C (mm)
14
Dimensions D (mm)
18
Material (Wheel)
Bearing input SUS303
Dimension H (mm)
20
Dimension K(mm)
13 to 16
Dimensions B (mm)
22.5
Inner Frame
1.0mm thickness SUS304
Dimension V(mm)
5
Dimensions I (mm)
R3.5
Dimensions E (mm)
8.5
Withstand Load (kg)
20 (2 per month)
Dimensions A (mm)
60
Size
13 type
Dimensions J (mm)
24
Dimension F (mm)
12.6