Buy more than* S$200* and get FREE SHIPPING

  • Sash Replacement Roller Stainless Car Round Type
  • Sash Replacement Roller Stainless Car Round Type
  • Sash Replacement Roller Stainless Car Round Type

Sash Replacement Roller Stainless Car Round Type ABS-0171

4.81 (26)
Package Qty.
Ship pack of
22.99 SGD
In stock
Now we ship to...
...see all
Item Feature
High window, deck, screen doors, small windows, high windows, deck, sliding bathroom door, windows Fittings, door, sliding door, store sliding door etc.
Withstand Load (kg)
25 (per two pieces)
Dimensions A (mm)
Dimension H (mm)
Material (Wheel)
SUS303 with bearing
Wheel Diameter (phi mm)
17 type
Dimensions B (mm)
Dimensions E (mm)
Dimensions D (mm)
Dimension F (mm)
Outer Frame
0.4 mm thickness SUS301 spring material
Dimension V(mm)
Dimension K(mm)
18 - 21
Dimension G(mm)
Dimensions J (mm)
Dimensions I (mm)
Dimensions C (mm)
Vehicle Height Adjusting Screw
5mm SUS304
Inner Frame
1.5 mm thickness SUS304
Core Bar
6-mm width Brass
Customer Reviews
5 star 23
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.81
26 Customer Reviews
The reviews are automatic translation.
Repairing an immovable sash
From Japan
On 2018-03-18 17:37:45
It can be replaced very easily, so I always use it.
This review is about item#9345201.
Door repair of sliding door
From Japan
On 2018-03-07 16:05:13
The sliding door of the large public bathhouse was heavy, and there was no size in the thing sold at the usual home center because it was thick, so I diverted this larger thing. It is near 20 kg with the door alone and I would appreciate it if you bring it for a while.
This review is about item#9345226.
Exchange of the door of the bathroom sash
From Japan
On 2017-08-17 18:38:13
I tried ordering but I did not anticipate it because the roller door of rust rusted and it did not move, but when I changed it I got a good sound and it was a funny smooth opening and closing feeling animal. Although attention is required when choosing the size, although it is a little expensive for the sash of the bathroom, a stainless steel door roller is recommended.
This review is about item#9345174.
Replacement repair of sliding type door roller in bathroom
From Japan
On 2017-05-15 15:15:29
① The inside dimension of the aluminum width of our house is 9 mm, but this part has aluminum width dimension K of 10 ~ 14, but it put it well and put it hot. Whether the K dimension of the figure is an inner dimension or a core is unknown in the figure. ② In the feature column of this part I wanted a sentence of "Please insert the door roller beside it if the old door roller does not come off". I found this sentence on other goods, worry disappeared, installation anxiety after purchase disappeared and I could purchase with confidence. It is more kind to describe this feature in all applicable items.
This review is about item#9345192.
Exchange of sashed door roller
From Japan
On 2017-04-25 23:50:41
Compared with plastic wheels, I think that it can be used with confidence.
This review is about item#9345174.
Replacement of aluminum sash terrace sliding door door
From Japan
On 2017-04-10 08:59:51
I think that it is making it easier for replacement work. From now on, I think that we need to utilize when necessary. The price will be cheaper by about 200 yen more and more.
This review is about item#09345201.
Maintenance of the sash door
From Japan
On 2017-03-15 22:27:17
Compared to general home centers, 30% cheaper, so it is gentle to the bottom.
This review is about item#9345201.
Exchange of sliding door car for bathroom partition
From Japan
On 2016-12-24 16:20:46
It was easier to set up than I thought. I was at a loss as to how much depth to put in, but since the height adjustment screw is attached, first trying it lower, it went well without problems. Although it may be better to slightly fine-adjust the height, it is used as it is because there is no problem.
This review is about item#9345201.
Because the movement is bad
From Japan
On 2016-10-09 08:42:56
I was in trouble with the sash for over 40 years ago, but it was easy to open and closed very smoothly, it was saved.
This review is about item#09345192.
Bathroom Aluminum sliding door
From Japan
On 2016-06-27 10:38:26
Comfortable and satisfied after replacement
This review is about item#09345201.