Buy more than* S$200* and get FREE SHIPPING

  • Stainless Roller
  • Stainless Roller
  • Stainless Roller

Stainless Roller SAS-0421

4.67 (3)
Item.#
09345393
Mfr.#
SAS-0421
Package Qty.
1PC
Ship pack of
1
18.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (axis)
SUS304
Material (Wheel)
SUS303
Core Bar
6mm SUS304
Dimension K(mm)
4.2
Dimension G(mm)
14
Frame Thickness (mm)
1.5mm SUS304
Dimensions J (mm)
9.5
Dimensions O (mm)
R4
Dimensions N (mm)
1
Dimensions M (mm)
5
Dimensions C (mm)
36
Dimensions E (mm)
8
Material (frame)
SUS304
Application
Entrance,toilet, external sliding door etc.
Dimensions D (mm)
42
Dimension F (mm)
34
Withstand Load (kg)
60 (per two pieces)
Dimensions A (mm)
100
Dimension H (mm)
11
Dimensions L (mm)
20
Dimension (mm)
42
Specification
Round type
Dimensions B (mm)
86
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Entrance of the sliding door
5
From Japan
On 2015-03-20 22:09:04
Heavy entrance of the sliding door, door roller is heavy, and heavy bad tone .... Check the size, order, when I replace very goo! It should Torikaere sooner.
This review is about item#09345375.
Updated!
5
From Japan
On 2014-09-18 20:52:52
It is a sense of stability is excellent. I used also to parents of his wife, but it is popular. Indoors, of course, this time was used outdoors.
This review is about item#09345384.
Exchange of sliding door car
4
From Japan
On 2014-03-27 14:33:56
It is satisfied with the smooth motion. But, little sound .... Les - wonder if Lumpur that can not be helped because it is stainless steel?
This review is about item#09345384.