Buy more than* S$200* and get FREE SHIPPING

  • Stainless Roller
  • Stainless Roller
  • Stainless Roller

Stainless Roller SAS-0302

4.50 (4)
Item.#
09345411
Mfr.#
SAS-0302
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (axis)
SUS304
Material (Wheel)
SUS303
Dimensions M (mm)
5
Dimensions B (mm)
57
Core Bar
5mm SUS304
Dimension K(mm)
3.5
Dimension G(mm)
14
Frame Thickness (mm)
1.5mm SUS304
Dimensions J (mm)
9
Dimensions L (mm)
13
Material (frame)
SUS304
Application
Entrance,toilet, external sliding door etc.
Specification
Flat type
Dimensions E (mm)
6
Dimensions D (mm)
30
Dimension F (mm)
24
Withstand Load (kg)
30 (per two pieces)
Dimensions A (mm)
68
Dimension H (mm)
11
Dimension (mm)
30
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Heavy door
4
From Japan
On 2017-09-25 21:04:18
Until now, I was using for weight, but the bearings got rid of immediately. I am expecting this time.
This review is about item#9345411.
Sliding door of entrance
5
From Japan
On 2015-03-20 22:09:04
A sliding door of a heavy entrance, the door roller is bad and heavy and heavy. I examine the dimensions, order it, and change it very much! I should have replaced it sooner.
This review is about item#09345375.
To update!
5
From Japan
On 2014-09-18 20:52:52
The sense of stability is outstanding. I also used it for my wife's parents house, but it is popular. Of course indoors, I used it outdoors this time.
This review is about item#09345384.
Exchange of sliding door car
4
From Japan
On 2014-03-27 14:33:56
I am satisfied with smooth movement. But, there is a choot sound. Is rail so stainless it can not be helped?
This review is about item#09345384.