Buy more than* S$200* and get FREE SHIPPING

  • Stainless Roller
  • Stainless Roller
  • Stainless Roller
  • Stainless Roller

Stainless Roller SAS-0502

4.50 (4)
Item.#
09345445
Mfr.#
SAS-0502
Package Qty.
1Set(4PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Material (axis)
SUS304
Material (Wheel)
SUS303
Dimensions B (mm)
85
Core Bar
6mm
Dimension K(mm)
5
Dimension G(mm)
17
Frame Thickness (mm)
2
Dimensions J (mm)
11
Dimensions L (mm)
18
Dimensions M (mm)
5
Material (frame)
SUS304
Application
Entrance,toilet, external sliding door etc.
Dimensions E (mm)
9
Dimensions D (mm)
50
Dimension F (mm)
41
Withstand Load (kg)
70 (2 per month)
Dimensions A (mm)
110
Dimension H (mm)
13
Dimension (mm)
50
Specification
Flat type
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Heavy door
4
From Japan
On 2017-09-25 21:04:18
Until now, I was using for weight, but the bearings got rid of immediately. I am expecting this time.
This review is about item#9345411.
Sliding door of entrance
5
From Japan
On 2015-03-20 22:09:04
A sliding door of a heavy entrance, the door roller is bad and heavy and heavy. I examine the dimensions, order it, and change it very much! I should have replaced it sooner.
This review is about item#09345375.
To update!
5
From Japan
On 2014-09-18 20:52:52
The sense of stability is outstanding. I also used it for my wife's parents house, but it is popular. Of course indoors, I used it outdoors this time.
This review is about item#09345384.
Exchange of sliding door car
4
From Japan
On 2014-03-27 14:33:56
I am satisfied with smooth movement. But, there is a choot sound. Is rail so stainless it can not be helped?
This review is about item#09345384.