Buy more than* S$200* and get FREE SHIPPING

  • Stainless Roller
  • Stainless Roller
  • Stainless Roller

Stainless Roller SAS-0364

4.50 (4)
Item.#
09345506
Mfr.#
SAS-0364
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material (axis)
SUS304
Material (Wheel)
SUS303
Dimensions E (mm)
6
Dimensions D (mm)
35
Dimension F (mm)
30.5
Withstand Load (kg)
50 (2 per month)
Dimensions A (mm)
73
Dimension H (mm)
11
Dimensions L (mm)
14
Dimension (mm)
36
Specification
Sleeve round type
Dimensions I (mm)
3
Material (frame)
SUS304
Application
Entrance,toilet, external sliding door etc.
Core Bar
5mm
Dimension K(mm)
3.2
Dimension G(mm)
14
Frame Thickness (mm)
1.5
Dimensions J (mm)
10
Dimensions O (mm)
R6
Dimensions N (mm)
1
Dimensions M (mm)
5
Dimensions C (mm)
32
Dimensions B (mm)
59
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Heavy door
4
From Japan
On 2017-09-25 21:04:18
Until now, I was using for weight, but the bearings got rid of immediately. I am expecting this time.
This review is about item#9345411.
Sliding door of entrance
5
From Japan
On 2015-03-20 22:09:04
A sliding door of a heavy entrance, the door roller is bad and heavy and heavy. I examine the dimensions, order it, and change it very much! I should have replaced it sooner.
This review is about item#09345375.
To update!
5
From Japan
On 2014-09-18 20:52:52
The sense of stability is outstanding. I also used it for my wife's parents house, but it is popular. Of course indoors, I used it outdoors this time.
This review is about item#09345384.
Exchange of sliding door car
4
From Japan
On 2014-03-27 14:33:56
I am satisfied with smooth movement. But, there is a choot sound. Is rail so stainless it can not be helped?
This review is about item#09345384.