Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Rollers With Bearing
  • Stainless Steel Rollers With Bearing
  • Stainless Steel Rollers With Bearing

Stainless Steel Rollers With Bearing SBS-0601

4.88 (16)
Item.#
09345551
Mfr.#
SBS-0601
Package Qty.
1Set(4PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
369.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Application
Entrance,toilet, external door etc.
Dimension H (mm)
17
Dimensions L (mm)
18
Material (Wheel)
SUS303 # 6200ZZ bearing input
Dimension (mm)
60
Specification
Round type
Dimensions E (mm)
11
Dimensions D (mm)
60
Dimension F (mm)
49
Withstand Load (kg)
150 (2 per month)
Dimensions A (mm)
120
Dimensions J (mm)
14
Dimensions O (mm)
R6
Dimensions N (mm)
1.5
Dimensions M (mm)
6
Dimensions C (mm)
53
Dimensions B (mm)
105
Core Bar
8mmSUS304
Dimension K(mm)
6
Dimension G(mm)
22
Frame Thickness (mm)
2.5mmSUS304
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
Garage door roller
5
From Japan
On 2018-05-08 22:03:31
Until now, heavy doors move very lightly when opening and closing, I like it.
This review is about item#9345533.
Exchange of the door
5
From Japan
On 2018-05-06 09:09:36
A heavy door like an automatic door switch is turned into a light door that moves with one finger. It is impressive.
This review is about item#9345515.
Exchange of the door roller
4
From Japan
On 2018-03-16 16:36:26
The movement of the sliding door became smooth It became anxious about the sound.
This review is about item#9345515.
Because the entrance door was heavy, I will exchange it.
4
From Japan
On 2018-03-14 17:00:04
Because the entrance door was heavy, I will exchange it. It was good as it got lighter than I expected.
This review is about item#9345594.
Repair change of entrance door of old and heavy store
5
From Japan
On 2018-01-24 18:54:27
It revived beautifully Because it is old before replacement I was tolerating the weight of the wrong door as it was useless but when it was exchanged for this bearing, it was as smooth as moving with one finger
This review is about item#9345524.
Exchange of door roller at entrance to clothes rack
5
From Japan
On 2016-08-14 17:39:27
There was no problem because it always uses it
This review is about item#9345515.
Used as a heavy glass door pulley
5
From Japan
On 2016-06-01 14:46:09
This item is solidly made and load bearing is outstanding. I am using it for a door that is heavy.
This review is about item#09345603.
Exchange of sliding door door
5
From Japan
On 2016-04-26 19:03:52
The heavy sliding doors became lighter. I would like to purchase it even at the next exchange.
This review is about item#09345524.
Door of shed
5
From Japan
On 2016-03-25 21:21:21
It is the best good product It has few guides and I think that it is good to have a guide attached to a regular door roller
This review is about item#09345664.
Wooden sliding door
5
From Japan
On 2015-02-25 00:47:04
I used a stainless steel door roller bearing bearing for 8 months. It is twice the price of iron, but it is very smooth even with sliding doors of 40 kg because it is bearing. I think that it was good even for iron because it is used indoors.