The reviews are automatic translation.
Exchange of the door roller
From Japan
On 2018-03-16 16:36:26
The movement of the sliding door became smooth It became anxious about the sound.
Because the entrance door was heavy, I will exchange it.
From Japan
On 2018-03-14 17:00:04
Because the entrance door was heavy, I will exchange it.
It was good as it got lighter than I expected.
Repair change of entrance door of old and heavy store
From Japan
On 2018-01-24 18:54:27
It revived beautifully Because it is old before replacement I was tolerating the weight of the wrong door as it was useless but when it was exchanged for this bearing, it was as smooth as moving with one finger
Exchange of door roller at entrance to clothes rack
From Japan
On 2016-08-14 17:39:27
There was no problem because it always uses it
Used as a heavy glass door pulley
From Japan
On 2016-06-01 14:46:09
This item is solidly made and load bearing is outstanding. I am using it for a door that is heavy.
Exchange of sliding door door
From Japan
On 2016-04-26 19:03:52
The heavy sliding doors became lighter. I would like to purchase it even at the next exchange.
Door of shed
From Japan
On 2016-03-25 21:21:21
It is the best good product It has few guides and I think that it is good to have a guide attached to a regular door roller
Wooden sliding door
From Japan
On 2015-02-25 00:47:04
I used a stainless steel door roller bearing bearing for 8 months. It is twice the price of iron, but it is very smooth even with sliding doors of 40 kg because it is bearing. I think that it was good even for iron because it is used indoors.
Entrance sliding door
From Japan
On 2014-05-07 18:57:39
The previous door roller was heavy even if poured oil heavily. When exchanged, it became very light and the door was fully opened and returned by half in the reaction. I was surprised to open the cat easily. It seems to take a while until you get used to how much force you have. However, because the weight of the door is heavy, it took time to adjust the height of the installation. I thought that there was something good way.
Used for cars with drawers of the festival floats
From Japan
On 2014-04-29 13:46:24
Compared to plastic objects, there is strength and movement is smooth with bearings. (There is no rattling) Withstanding load is 80 kg, I use 8 wheels made of stainless steel so I think that there is no deformation from this time even if it does not move for a long time. It is a reliable item. However, although I bought eight wheels, there were things without "Yokoduna" and "304" but there was no sign of the presence of engraving, I think that I just forgot to stamp the stamp.