Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Rollers With Bearing
  • Stainless Steel Rollers With Bearing
  • Stainless Steel Rollers With Bearing

Stainless Steel Rollers With Bearing SBS-0502

5.00 (12)
Item.#
09345612
Mfr.#
SBS-0502
Package Qty.
1Set(4PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Application
Entrance,toilet, external door etc.
Dimension F (mm)
41
Withstand Load (kg)
120 (2 per month)
Dimensions A (mm)
110
Dimension H (mm)
13
Material (Wheel)
SUS303 # 608ZZ bearing input
Dimension (mm)
50
Dimensions B (mm)
85
Core Bar
6mmSUS304
Dimension K(mm)
5
Dimension G(mm)
17
Frame Thickness (mm)
2mmSUS304
Dimensions J (mm)
11
Dimensions L (mm)
18
Dimensions M (mm)
5
Specification
Flat type
Dimensions E (mm)
9
Dimensions D (mm)
50
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Repair change of entrance door of old and heavy store
5
From Japan
On 2018-01-24 18:54:27
It revived beautifully Because it is old before replacement I was tolerating the weight of the wrong door as it was useless but when it was exchanged for this bearing, it was as smooth as moving with one finger
This review is about item#9345524.
Exchange of door roller at entrance to clothes rack
5
From Japan
On 2016-08-14 17:39:27
There was no problem because it always uses it
This review is about item#9345515.
Used as a heavy glass door pulley
5
From Japan
On 2016-06-01 14:46:09
This item is solidly made and load bearing is outstanding. I am using it for a door that is heavy.
This review is about item#09345603.
Exchange of sliding door door
5
From Japan
On 2016-04-26 19:03:52
The heavy sliding doors became lighter. I would like to purchase it even at the next exchange.
This review is about item#09345524.
Door of shed
5
From Japan
On 2016-03-25 21:21:21
It is the best good product It has few guides and I think that it is good to have a guide attached to a regular door roller
This review is about item#09345664.
Wooden sliding door
5
From Japan
On 2015-02-25 00:47:04
I used a stainless steel door roller bearing bearing for 8 months. It is twice the price of iron, but it is very smooth even with sliding doors of 40 kg because it is bearing. I think that it was good even for iron because it is used indoors.
Entrance sliding door
5
From Japan
On 2014-05-07 18:57:39
The previous door roller was heavy even if poured oil heavily. When exchanged, it became very light and the door was fully opened and returned by half in the reaction. I was surprised to open the cat easily. It seems to take a while until you get used to how much force you have. However, because the weight of the door is heavy, it took time to adjust the height of the installation. I thought that there was something good way.
This review is about item#09345533.
Used for cars with drawers of the festival floats
5
From Japan
On 2014-04-29 13:46:24
Compared to plastic objects, there is strength and movement is smooth with bearings. (There is no rattling) Withstanding load is 80 kg, I use 8 wheels made of stainless steel so I think that there is no deformation from this time even if it does not move for a long time. It is a reliable item. However, although I bought eight wheels, there were things without "Yokoduna" and "304" but there was no sign of the presence of engraving, I think that I just forgot to stamp the stamp.
This review is about item#09345603.
Wooden sliding door
5
From Japan
On 2014-04-05 21:34:24
It is twice the price of iron, but it is stainless steel and it comes with a bearing, so I expect to keep it moving smoothly.
This review is about item#09345533.
Joiner renovation
5
From Japan
On 2014-02-12 18:37:19
The performance was better than the conventional door roller. Also, I would like to use this part.
This review is about item#09345515.