Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Rollers With Bearing
  • Stainless Steel Rollers With Bearing
  • Stainless Steel Rollers With Bearing

Stainless Steel Rollers With Bearing SBS-0902

5.00 (11)
Item.#
09345646
Mfr.#
SBS-0902
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
399.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Application
Entrance,toilet, external door etc.
Dimensions A (mm)
172
Dimension H (mm)
20
Material (Wheel)
SUS303 # 6202ZZ bearing input
Dimension (mm)
90
Dimensions B (mm)
154
128
Core Bar
10mmSUS304
Dimension K(mm)
6
Dimension G(mm)
26
Frame Thickness (mm)
3mmSUS304
Dimensions J (mm)
18
Dimensions L (mm)
32
Dimensions M (mm)
8
Specification
Flat type
Dimensions E (mm)
13
Dimensions D (mm)
90
Dimension F (mm)
77
Withstand Load (kg)
300 (2 per month)
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Exchange of door roller at entrance to clothes rack
5
From Japan
On 2016-08-14 17:39:27
There was no problem because it always uses it
This review is about item#9345515.
Used as a heavy glass door pulley
5
From Japan
On 2016-06-01 14:46:09
This item is solidly made and load bearing is outstanding. I am using it for a door that is heavy.
This review is about item#09345603.
Exchange of sliding door door
5
From Japan
On 2016-04-26 19:03:52
The heavy sliding doors became lighter. I would like to purchase it even at the next exchange.
This review is about item#09345524.
Door of shed
5
From Japan
On 2016-03-25 21:21:21
It is the best good product It has few guides and I think that it is good to have a guide attached to a regular door roller
This review is about item#09345664.
Wooden sliding door
5
From Japan
On 2015-02-25 00:47:04
I used a stainless steel door roller bearing bearing for 8 months. It is twice the price of iron, but it is very smooth even with sliding doors of 40 kg because it is bearing. I think that it was good even for iron because it is used indoors.
Entrance sliding door
5
From Japan
On 2014-05-07 18:57:39
The previous door roller was heavy even if poured oil heavily. When exchanged, it became very light and the door was fully opened and returned by half in the reaction. I was surprised to open the cat easily. It seems to take a while until you get used to how much force you have. However, because the weight of the door is heavy, it took time to adjust the height of the installation. I thought that there was something good way.
This review is about item#09345533.
Used for cars with drawers of the festival floats
5
From Japan
On 2014-04-29 13:46:24
Compared to plastic objects, there is strength and movement is smooth with bearings. (There is no rattling) Withstanding load is 80 kg, I use 8 wheels made of stainless steel so I think that there is no deformation from this time even if it does not move for a long time. It is a reliable item. However, although I bought eight wheels, there were things without "Yokoduna" and "304" but there was no sign of the presence of engraving, I think that I just forgot to stamp the stamp.
This review is about item#09345603.
Wooden sliding door
5
From Japan
On 2014-04-05 21:34:24
It is twice the price of iron, but it is stainless steel and it comes with a bearing, so I expect to keep it moving smoothly.
This review is about item#09345533.
Joiner renovation
5
From Japan
On 2014-02-12 18:37:19
The performance was better than the conventional door roller. Also, I would like to use this part.
This review is about item#09345515.
I would like to use it for exchanging the door roller
5
From Japan
On 2013-12-27 17:48:09
It was good that the product was immediately found and it was possible to do the work smoothly.
This review is about item#09345603.