Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Rollers With Bearing
  • Stainless Steel Rollers With Bearing
  • Stainless Steel Rollers With Bearing

Stainless Steel Rollers With Bearing SBS-0503

5.00 (11)
Item.#
09345682
Mfr.#
SBS-0503
Package Qty.
1Set(4PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
319.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Application
Entrance,toilet, external door etc.
Dimensions D (mm)
50
Dimension F (mm)
39
Withstand Load (kg)
120 (2 per month)
Dimensions A (mm)
110
Dimension H (mm)
12.5
Material (Wheel)
SUS303 # 608ZZ bearing input
Dimension (mm)
50
Dimensions B (mm)
85.5
Dimensions E (mm)
11
Core Bar
6mmSUS304
Dimension K(mm)
5
Dimension G(mm)
17
Frame Thickness (mm)
2mmSUS304
Dimensions J (mm)
11
Dimensions L (mm)
19
Dimensions M (mm)
4
Specification
Sleeve flat
Dimensions I (mm)
4
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Exchange of undressing room entrance of the door roller
5
From Japan
On 2016-08-14 17:39:27
There was no problem because it uses always
This review is about item#9345515.
Used as a heavy glass door of the pulley
5
From Japan
On 2016-06-01 14:46:09
This item is outstanding load resistance is not firm is making. It is using the door to quite a weight.
This review is about item#09345603.
Door roller replacement of the sliding door
5
From Japan
On 2016-04-26 19:03:52
Heavy sliding door was now lightly. I would like to buy in the next exchange at the time.
This review is about item#09345524.
Door of the storeroom
5
From Japan
On 2016-03-25 21:21:21
Best is a good commodity Less with a guide, but I think that good have even if there is a guide to be attached to the ordinary door roller
This review is about item#09345664.
Wooden large sliding door
5
From Japan
On 2015-02-25 00:47:04
The Bearing stainless door roller uses 8 months. It is two times the unit price of iron but are moving in a very smooth even in sliding door of 40Kg Since entering bearing. Since it is used in indoor I think that it was good in iron.
Entrance sliding door
5
From Japan
On 2014-05-07 18:57:39
Had become heavy after a while also pointing to the previous door roller is heavier oil. Was exchanged, returned about half in reaction to fully open is very lightly made door. The cat was also surprised to open easily. It is a little it takes seems to get used to the power of putting condition. However, it took time because the weight of the door is heavy to the height adjustment of the attachment. I thought that if there is any good way.
This review is about item#09345533.
Use in a drawer stage of the car festival of floats
5
From Japan
On 2014-04-29 13:46:24
There is strength in comparison to those made of resin, the movement in the Bearing is now smooth. (Rattling is not) Weight resistance is there 80kg, without moving a long period of time because we use 8-wheel made of stainless steel deformation from this time I think that there is no. Reliable commodity. However, although I bought eight wheels, but there was also a thing there is no stamp of "yokozuna" and "304", engraved there and inferiority without, simply I think I forgot out of engraved.
This review is about item#09345603.
Wooden large sliding door
5
From Japan
On 2014-04-05 21:34:24
Because it is made of iron twice the price of after Bearing of stainless steel have been expected to move long-lasting smoothly.
This review is about item#09345533.
Joinery renovation
5
From Japan
On 2014-02-12 18:37:19
Performance was better than that of the conventional door roller. In addition, this part is you want to use.
This review is about item#09345515.
I want to use for the replacement of the door roller
5
From Japan
On 2013-12-27 17:48:09
Products found immediately, work was good to be carried out smoothly.
This review is about item#09345603.