Buy more than* S$200* and get FREE SHIPPING

  • Input Bearing Stainless Frame V Type Roller Duracon Car
  • Input Bearing Stainless Frame V Type Roller Duracon Car
  • Input Bearing Stainless Frame V Type Roller Duracon Car

Input Bearing Stainless Frame V Type Roller Duracon Car FES-0339

4.64 (14)
Item.#
09345813
Mfr.#
FES-0339
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For V rail and flutter rail
Dimension K(mm)
4
Dimensions M (mm)
5
Dimension G(mm)
13
Dimensions B (mm)
57
Dimensions D (mm)
33
Withstand Load (kg)
40 (per two pieces)
Dimensions L (mm)
14
Core Bar
6mm SUS304
Dimensions J (mm)
9
Dimension (mm)
33
Frame Thickness (mm)
1.5mm SUS304
Dimensions E (mm)
7
Dimension F (mm)
26
Dimensions A (mm)
68
Material (Wheel)
POM molding processing #626ZZ with bearing
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Renovation
5
From Japan
On 2016-11-15 15:33:02
Installation was easy and work was done quickly.
This review is about item#9345822.
Twenty years after the new construction, the plateau became heavy and replaced.
5
From Japan
On 2016-03-30 20:31:03
There is some architectural knowledge, but the carpenter's skill is not at all, I fumbled to find the part number. Actually, the diameter of the existing door roller and the roller door was slightly different, and the product received reached a difficulty in adjusting. The result is a successful replacement work The door has become smooth. As weak points in mail order can not be confirmed in kind, we do not need after-care such as when there are many unknown points of payment, when return is impossible, when it can not be installed.
This review is about item#09345813.
Sliding door sliding door repair
5
From Japan
On 2015-09-21 10:53:14
Because it is a heavy fitting, relieved to have a bearings roller
This review is about item#09345813.
In a heavy door of a crate
3
From Japan
On 2015-07-27 15:27:42
Whether the door is too heavy, since the support part is broken, it is an expensive roller, so we have to consider changing the door
This review is about item#09345822.
When load-bearing is required for construction work
5
From Japan
On 2014-07-06 16:22:03
Actually it is the second purchase. Last time we were also interested in the item, the price was reasonable, the response was quicker than anything else, the goods arrived quickly after the order, we are very satisfied.
This review is about item#09345822.
Used for door construction
4
From Japan
On 2013-11-12 13:49:45
I was able to complete the construction without problems. Thank you for prompt response.
This review is about item#09345813.
I want to try anything if amateurs can do it.
5
From Japan
On 2013-10-22 09:25:53
It was saved. It was nice to be mounted easily. However, screws are sold separately. And, I want a display.
This review is about item#09345813.
Changing the door of a bath door
5
From Japan
On 2013-07-11 13:49:42
It is a doorwork of a wooden door in a large public bathhouse of an inn. I do not know when it will be damaged by a very heavy door and it is stocked as usual so that it can be replaced as soon as possible. I think that it is amazing at the door roller which lightens the heavy door. I usually purchase it from here because it is hard to get ordinary.
This review is about item#09345822.
For some reason why I use 2 in the front door of the store
5
From Japan
On 2013-05-30 20:59:08
Although it is an entrance sliding door of over 50 kg, we are working firmly for the 2nd door roller which can withstand 30 kg load by 1 piece. To the extent that it is occasionally seen at the home center, if I thought that there was a spare if it was safe, I'm standing by Monotaro and are saved. As soon as we asked the joinery supplier for the replacement work, it was requested 10 million yen, so it is not frequent, but I repeat it.
This review is about item#09345822.
Door opening and closing
5
From Japan
On 2011-07-02 17:11:39
It got very light
This review is about item#09345813.