Buy more than* S$200* and get FREE SHIPPING

  • Door Roller
  • Door Roller
  • Door Roller

Door Roller FBS-0429

Item.#
09345847
Mfr.#
FBS-0429
Package Qty.
1Set(4PC)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Dimensions M (mm)
5
Dimensions B (mm)
76
Dimensions E (mm)
6
Dimensions D (mm)
42
Dimension F (mm)
36
Dimensions A (mm)
92
Dimensions L (mm)
18
Dimension K(mm)
4
Dimensions J (mm)
9.6
Frame Thickness (mm)
1.5mm thickness SUS304
Withstand Load (kg)
100 (for 2 months)
Type
Mountain V type
Material (Wheel)
SUS303 # 608ZZ bearing input
Application
For V rail and flutter rail
Core Bar
6mm SUS304
Dimension (mm)
42
Dimension G(mm)
14