Buy more than* S$200* and get FREE SHIPPING

  • Dissemination Products Flutter V Type Sash Roller
  • Dissemination Products Flutter V Type Sash Roller
  • Dissemination Products Flutter V Type Sash Roller

Dissemination Products Flutter V Type Sash Roller FDM-0189

4.73 (11)
Item.#
09345926
Mfr.#
FDM-0189
Package Qty.
1Set(20PC)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For V rail and flutter rail
Dimensions E (mm)
4
Dimension F (mm)
14
Withstand Load (kg)
10 (2 per month)
Dimensions A (mm)
50
Dimensions L (mm)
9
Material (Wheel)
POM molding
Weight (g)
5
Dimension (mm)
18
Dimensions B (mm)
40
Material
(Car) DURACON, (frame) iron
Dimensions D (mm)
18
Core Bar
4mm iron
Size (mm)
18
Dimension K(mm)
3.1
Dimension G(mm)
8.5
Frame Thickness (mm)
1mm iron
Dimensions J (mm)
5.5
Dimensions M (mm)
1
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Fixture fixture
5
From Japan
On 2018-05-19 21:07:16
It was troubled by the product number which is not readily available in the home center etc. Besides being able to purchase here, moreover, it was really cheap, quick and really good.
This review is about item#9345944.
Because the sliding door opening and closing has become heavier
4
From Japan
On 2018-05-03 19:38:39
Purchase for replacement with old goods. I thought that it was the same size, but the height of the wheel was not delicately delicately, it was possible to smoothly open and close by adjusting the height by putting a washer in the mounting part.
This review is about item#9345935.
Exchange of the door roller
5
From Japan
On 2017-04-30 18:46:22
In the royalty wholesale route, the delivery date was not in time, it was shipped the day as it was searched for by Monotaro, so purchase without hesitation. I would like you to ship the V type LP door roller 33 mm more quietly of running noise than that of this door roller on the same day
This review is about item#9345953.
Exchange of the door roller
5
From Japan
On 2016-06-15 17:33:29
The old maker of the same manufacturer was wrapped with urethane rubber on the car, but the rubber became tattered and replaced with a new one this time. It seems that we have not sold old urethane rolled door rollers anymore, and the entire car was Duracon, but purchase did not have problems with use.
This review is about item#09345944.
15-year-old door-to-door change of a sliding door
5
From Japan
On 2016-05-22 13:08:33
I tried to replace rubber because it became sticky and it stopped moving. Although I had a hard time in removing the previous one, it was easy when I arrived. Perfect size and sound quiet and comfortable.
This review is about item#09345953.
Parts of our products
5
From Japan
On 2016-01-11 20:18:55
I bought it because the price delivery date is the best as compared with other places.
This review is about item#09345944.
Exchange due to breakage of old parts
5
From Japan
On 2015-10-01 13:00:07
There was no error in size information, and it was able to exchange smoothly.
This review is about item#09345953.
Used as a door roller for joinery
5
From Japan
On 2015-07-12 17:17:42
Previously we used stainless steel doors, but we used this steel product in relation to the price. Very good.
This review is about item#09345953.
For new fittings
3
From Japan
On 2013-11-14 21:07:15
Because it is a general-purpose item, although it is unnecessary to explain about the product itself, I think that this product number is originally sold with 20 boxes per box. In this initial order 50 products were ordered and 50 items were received in roses. Of course, there is no dissatisfaction, but if it sells in 1 box (20 pieces) and it costs 1 yen, it will be very helpful
This review is about item#09345944.
sliding door
5
From Japan
On 2013-10-31 00:21:22
I am satisfied to buy the same thing cheaper than before.
This review is about item#09345953.