Buy more than* S$200* and get FREE SHIPPING

  • Flutter V Door Roller ST Frame Duracon
  • Flutter V Door Roller ST Frame Duracon
  • Flutter V Door Roller ST Frame Duracon
  • Flutter V Door Roller ST Frame Duracon

Flutter V Door Roller ST Frame Duracon FDS-0339

4.67 (3)
Item.#
09345987
Mfr.#
FDS-0339
Package Qty.
1Set(12PC)
Ship pack of
1
52.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
33
Withstand Load (kg)
25 (2 per month)
Dimensions A (mm)
74
Dimensions L (mm)
12
Material (Wheel)
POM molding
Dimension (mm)
33
Dimensions M (mm)
1.5
Dimensions E (mm)
5.5
Dimension F (mm)
27.5
Core Bar
5mm SUS304
Dimension K(mm)
4
Dimension G(mm)
13
Frame Thickness (mm)
1.5mm SUS304
Dimensions J (mm)
8
Dimensions B (mm)
63
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Joinery
4
From Japan
On 2017-04-14 23:52:29
I will use it because it will arrive when I place an order. I think that it is a highly reliable product.
This review is about item#45333197.
Exchange of the door roller
5
From Japan
On 2016-07-05 22:58:01
Although I am very satisfied with the product itself, I think that there is a product with a bearing in the Duracon resin part, but I also want to handle it.
This review is about item#45333197.
Wooden sliding doors
5
From Japan
On 2015-06-19 17:41:41
Instead of exchanging equivalent items, by setting the current dimension 33 to 42 of a larger size, we were able to support with a margin, opening and closing the sliding doors became very smooth. Installation requires somewhat processing, but if you enter a large size, you understand well that large also serves as a small. The material was also stainless. With this, it seems to be able to tolerate a considerable number of years.
This review is about item#45333197.