Buy more than* S$200* and get FREE SHIPPING

  • Rota Bearing ST Frame Flutter Door Roller DURACON
  • Rota Bearing ST Frame Flutter Door Roller DURACON
  • Rota Bearing ST Frame Flutter Door Roller DURACON

Rota Bearing ST Frame Flutter Door Roller DURACON KES-0339

5.00 (1)
Item.#
09346014
Mfr.#
KES-0339
Package Qty.
1Set(12PC)
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Core Bar
5mm SUS304
Dimension G(mm)
13
Dimensions J (mm)
9
Dimensions B (mm)
63
Dimensions D (mm)
33
Withstand Load (kg)
40 (2 per month)
Dimensions L (mm)
14
Dimension (mm)
33
Dimension K(mm)
4
Frame Thickness (mm)
1.5mm SUS304
Dimensions M (mm)
1.5
Dimensions E (mm)
6
Dimension F (mm)
27
Dimensions A (mm)
74
Material (Wheel)
POM molding bearing input
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For door repair of sliding doors of houses for repair
5
From Japan
On 2011-06-07 02:02:55
After exchanging, we opened the door normally, but as soon as it was too light as soba-tan with bearing it became comfortable (^ _ ^) When exchanged, the roller touched the wood, but drill the hole of the mounting part with the drill I made it a little better if I made it a bit deeper
This review is about item#09346014.