Buy more than* S$200* and get FREE SHIPPING

  • 10 Type Adjusting Rollers Iron Frame Bearing Input Duracon Car
  • 10 Type Adjusting Rollers Iron Frame Bearing Input Duracon Car
  • 10 Type Adjusting Rollers Iron Frame Bearing Input Duracon Car

10 Type Adjusting Rollers Iron Frame Bearing Input Duracon Car TEM-S301

5.00 (2)
Item.#
09346023
Mfr.#
TEM-S301
Package Qty.
1Set(10PC)
Ship pack of
1
60.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheels
Round Type
Application
General fittings, glass doors, etc.
Withstand Load (kg)
30 (2 per month)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Restoration of old fittings
5
From Japan
On 2015-01-15 13:16:01
Until now I used the company's stainless steel, but I once thought that iron frame was also purchased. I am using it for restoring old fittings, but it is very good, such as sound, smoothness, ease of adjustment of height. I do not know because the difference between the stainless steel frame and the iron frame has not yet been observed over time, but I think that iron frame is sufficient even if it is indoor use. I will continue to purchase it in the future.
This review is about item#09346041.
Exchange of sliding door roller
5
From Japan
On 2014-04-06 18:40:09
Before exchanging, it moves quietly and smoothly like a lie, strength is satisfactory and satisfactory
This review is about item#09346057.