Buy more than* S$200* and get FREE SHIPPING

  • Bearing Input Duracon Roller Stainless Frame
  • Bearing Input Duracon Roller Stainless Frame
  • Bearing Input Duracon Roller Stainless Frame

Bearing Input Duracon Roller Stainless Frame DES-0361

4.79 (14)
Item.#
09346172
Mfr.#
DES-0361
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
50 (per two pieces)
Type
Round type
Material (Wheel)
POM molding processing
Dimensions B (mm)
64
Dimensions D (mm)
35
Core Bar
6mm SUS304
Dimensions O (mm)
R4
Dimensions A (mm)
76
Frame Thickness (mm)
1.5-mm thickness SUS304
Dimensions C (mm)
30
Purpose
Construction of shops, public facilities, residential complex, hospitals etc
Dimensions J (mm)
9
Dimensions M (mm)
5
Dimension (mm)
36
Dimensions E (mm)
7
Dimension F (mm)
28
Dimension K(mm)
4
Dimension G(mm)
14
Dimensions N (mm)
1
Dimensions L (mm)
14
Application
Construction of shops, public facilities, residential complex, hospitals etc
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
No bearing, exchange with nylon door roller
5
From Japan
On 2018-01-05 19:28:34
Since the bearing entered, the opening and closing of the sliding door became smoothly violent, but because the plastic material Duracon (POM) quality is harder than nylon, the rattling sound becomes large and rolling too much (difficulty in adjusting the force) There is a feeling of use, Is it possible to have soundproof rubber cars with bearings?
This review is about item#9319046.
Change heavy door roller
5
From Japan
On 2017-09-12 15:01:01
There was a lid of the door roll and there was little processing, but it was generally good.
This review is about item#9319046.
Home door
5
From Japan
On 2017-03-04 23:08:36
The weight of the old door has become lighter like a lie. It is a very good product.
This review is about item#9346224.
Change the door of glass sliding doors
5
From Japan
On 2016-03-15 11:29:07
If the door roller of the sliding door which is more than 10 kg is broken, thinking that it is quiet and light thing if it exchanges, look for a door roller entering the bearing and purchase this product. Installation is easy, the feeling of use is very quiet, very light and very good product.
This review is about item#09319046.
For changing the entrance door door roll of a Japanese room
5
From Japan
On 2016-01-16 16:58:09
The making was solid. Since I saw things, I can add additional order with confidence.
This review is about item#09319046.
Exchange of the door
5
From Japan
On 2015-11-14 15:40:55
I can not buy it at a familiar home center, but I was able to purchase it relatively cheaply and it was saved
This review is about item#09346172.
Various jigs for woodworking (Round saw table saw sideways ground slide table 4 pieces at left and right at the time of self-made, lightened front and rear slides) Stainless steel frame can be used with confidence in strength enough.
4
From Japan
On 2015-10-08 22:24:31
It was even better if the bearing part was oil-free and had a dustproof seal, but this point is unknown because it is not specified. I want the price to be a little cheaper.
This review is about item#09346224.
Repair of the plate door
5
From Japan
On 2015-09-30 17:21:45
It was able to open and close very smoothly.
This review is about item#09346163.
Change heavy door roller
5
From Japan
On 2015-04-17 22:53:08
The movement was smoother and the sound became quiet than the previous metal frame. The strength is also sufficient and will be replaced with this type in the future even in the future
This review is about item#09346267.
A door roller in the house
5
From Japan
On 2014-05-09 17:35:03
I got to move awfully lightly. Fear of destroying the door Giving greed, if you are wearing rubber it is more quiet but the rail is silly (part of the nail is like a train and it is like an old train) It would be great if the rubber could be replaced, It is impossible if the core is a screw stopper It would be possible to set a wide rubber band
This review is about item#09346163.