Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame

Sumitomo Roller Sash Roller Iron Frame RJM-0301

3.67 (3)
Item.#
09346303
Mfr.#
RJM-0301
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions M (mm)
1.6
Dimensions C (mm)
25
Dimensions E (mm)
6
Dimensions D (mm)
30
Dimension F (mm)
24
Withstand Load (kg)
25 (per two pieces)
Dimensions A (mm)
68
Dimensions L (mm)
10
Type
Round type
Material (Wheel)
Iron castings Oil-less Anti corrosive treatment
Dimension (mm)
30
Dimensions B (mm)
58
Core Bar
5mm iron
Dimension K(mm)
3.2
Dimension G(mm)
14
Frame Thickness (mm)
1.6 mm hot dip galvanizing
Dimensions J (mm)
9
Dimensions O (mm)
R4
Dimensions N (mm)
1
Application
Construction of shops, public facilities, residential complex, hospitals etc
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Replacement of rusted door roller
1
From Japan
On 2018-05-13 13:53:59
Since the displayed image / drawing is round type, I misplaced orders. I was surprised when the flat type reached it! I will reorder the order.
This review is about item#9346373.
When door roller door for shed door is repaired
5
From Japan
On 2018-05-12 20:38:38
With speedy dispatch correspondence, the product definitely moved smoothly and surely.
This review is about item#9346312.
Fixture fixture
5
From Japan
On 2015-01-29 17:42:46
The thing attached to the fittings broke wheels with plastic wheels so we made it made of iron this time. The sound I was concerned with is also satisfied with no difference from resin. Also, regarding rust, the thing that was attached earlier was steel, but it was not rusted, so this time it will be OK this time.
This review is about item#09346355.