Buy more than* S$200* and get FREE SHIPPING

  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame

Sumitomo Roller Sash Roller Iron Frame RJM-0501

5.00 (1)
Item.#
09346337
Mfr.#
RJM-0501
Package Qty.
1Set(12PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
100
Dimensions L (mm)
14
Type
Round type
Dimensions M (mm)
2
Dimensions C (mm)
43
Dimensions E (mm)
8
Dimensions D (mm)
50
Dimension F (mm)
42
Withstand Load (kg)
60 (2 per month)
Application
General fittings, glass doors, etc.
Dimensions J (mm)
10.5
Dimensions O (mm)
R4.5
Dimensions N (mm)
1
Dimension (mm)
50
Dimensions B (mm)
85
Core Bar
6mm iron
Dimension K(mm)
3.2
Dimension G(mm)
17
Frame Thickness (mm)
2mm Jinkuro plating
Material (Wheel)
Iron castings oil-less entry rust finish
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixture fixture
5
From Japan
On 2015-01-29 17:42:46
The thing attached to the fittings broke wheels with plastic wheels so we made it made of iron this time. The sound I was concerned with is also satisfied with no difference from resin. Also, regarding rust, the thing that was attached earlier was steel, but it was not rusted, so this time it will be OK this time.
This review is about item#09346355.