Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame

Sumitomo Roller Sash Roller Iron Frame RJM-0601

5.00 (1)
Item.#
09346346
Mfr.#
RJM-0601
Package Qty.
1Set(12PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
229.90 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Dimension G(mm)
21
Frame Thickness (mm)
2mm Jinkuro plating
Dimensions J (mm)
14
Dimensions O (mm)
R5.5
Dimensions N (mm)
2
Dimension (mm)
60
Dimensions B (mm)
105
Core Bar
6mm iron
Dimension K(mm)
3.2
Material (Wheel)
Iron castings oil-less entry rust finish
Withstand Load (kg)
70 (2 per month)
Dimensions A (mm)
120
Dimensions L (mm)
15
Type
Round type
Dimensions M (mm)
2
Dimensions C (mm)
53
Dimensions E (mm)
11
Dimensions D (mm)
60
Dimension F (mm)
49
Application
General fittings, glass doors, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Joinery repair of
5
From Japan
On 2015-01-29 17:42:46
Those that had been attached to the joinery is, this time because the wheels have been broken in the resin of the wheels were in an iron. It sounds not mind but they all satisfy the resin and not much different. After that, even the frame part those that came with earlier about rust because Could there was never rust iron, it would be okay this time.
This review is about item#09346355.